Shop All Handscrew Clamps
Holex
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 200/80mm
Mfr # 860200 200/80
Zoro # G611470046
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 80 mm
- Jaw Capacity 200/80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860200 200/80
- Zoro # G611470046
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Throat Depth | 80 mm |
Details
Item | Clamp |
Jaw Capacity | 200/80 mm |
Description
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 200/80mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 25x6 mm Throat: 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8022)
- CENTURY DRILL & TOOL Tap-Metric 12.0X1.50 Z Letter Drill Bit Combo Pack (97520)
- HARDIN 7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening (DS7SL)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K045TDHVYW)
- TE-CO Hex Socket Swivel Screw Clamp With Small Pad - 5/16-18 X 1-31/32 (31234S)
- KANT-TWIST Kant-Twist Lever Clamp, Stainless Steel (K060TSD)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- TE-CO Hex Socket Swivel Screw Clamp With Small Pad - 1/2 X 1-7/16 (31253S)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- Holex Clamps