Shop All Handscrew Clamps
Holex
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 200/60mm
Mfr # 860200 200/60
Zoro # G311470070
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 60 mm
- Jaw Capacity 200/60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860200 200/60
- Zoro # G311470070
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Throat Depth | 60 mm |
Details
Item | Clamp |
Jaw Capacity | 200/60 mm |
Description
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 200/60mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 20x5 mm Throat: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- EXCEL BLADES K10 Snap Knife, 9mm Light Duty Retracting Plastic Box Cutter Red, 12pk (16010)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- TE-CO Hex Socket Swivel Screw Clamp With Small Pad - 5/16-18 X 1-31/32 (31234S)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- Holex Clamps