Shop All Handscrew Clamps
Holex
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 150mm
Mfr # 860200 150
Zoro # G711470076
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 50 mm
- Jaw Width 150 mm
- Jaw Capacity 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860200 150
- Zoro # G711470076
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Throat Depth | 50 mm |
Jaw Width | 150 mm |
Details
Item | Clamp |
Jaw Capacity | 150 mm |
Description
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 150mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 15x5 mm Throat: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-276 3" Plastic Rebar Chair (500/Pkg) (82-276)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- DRILL AMERICA 1"x7" HSS Square Toolbit (DEWTBHS1INCH)
- KO-KEN Extension Universal Socket 17mm 6 Point 150mm 1/2 Sq. Drive (14146M.150-17)
- STM 6 Capacity Parallel Clamps (231298)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K025TDHVY)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- Holex Handscrew Clamps