Shop All Rechargeable Flashlights
Holex
LED torch with rechargeable battery- Type: 170
Mfr # 081364 170
Zoro # G510733921
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 081364 170
- Zoro # G510733921
- UPC # 4062406942595
- Country of Origin China
- Category Rechargeable Flashlights
Description
Sturdy- rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam. - Charging and discharge monitoring by means of coloured LED in the switch. - Long running time with constant light output. - USB-C charging socket. - Anti-roll protection. - With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable and battery. With hand loop. Note: For suitable replacement batteries see No. 081365 IP Index of Protection: IP 54 Torch function: Focus Illumination: 500 lm Illumination step 2: 200 lm Light current boost: 900 lm Working life: 2 h Lighting life stage 2: 4.5 h Illumination duration boost: 30 s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- HOLEX LED torch with rechargeable battery- Type: 130 (081362 130)
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- LITEZALL Thin Rechargeable 1000 Lumen Tactical Flashlight (LA-1KTHN-6/12)
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- Holex Rechargeable Flashlights