Shop All Rechargeable Flashlights
Holex
LED torch with rechargeable battery- Type: 150
Mfr # 081363 150
Zoro # G810733966
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081363 150
- Zoro # G810733966
- UPC # 4062406942588
- Country of Origin China
- Category Rechargeable Flashlights
Description
Sturdy- rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam. - Charging and discharge monitoring by means of coloured LED in the switch. - Long running time with constant light output. - USB-C charging socket. - Anti-roll protection. - With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable and battery. With hand loop. Note: For suitable replacement batteries see No. 081365 IP Index of Protection: IP 54 Torch function: Focus Illumination: 400 lm Illumination step 2: 140 lm Light current boost: 700 lm Working life: 1.5 h Lighting life stage 2: 5 h Illumination duration boost: 30 s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- FENIX LIGHTING Industrial Flashlight, Alum, Black, 1700lm (PD35 V3.0)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- HOLEX LED torch with rechargeable battery- Type: 170 (081364 170)
- HOLEX LED torch with rechargeable battery- Type: 130 (081362 130)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- COAST Coast CST-30323 XP18R Rechargeable Flashlight (CST-30323)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- Holex Rechargeable Flashlights