Shop All Rechargeable Flashlights
Holex
LED torch with rechargeable battery- Type: 130
Mfr # 081362 130
Zoro # G310733978
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081362 130
- Zoro # G310733978
- UPC # 4062406942571
- Country of Origin China
- Category Rechargeable Flashlights
Description
Sturdy- rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam. - Charging and discharge monitoring by means of coloured LED in the switch. - Long running time with constant light output. - USB-C charging socket. - Anti-roll protection. - With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable and battery. With hand loop. Note: For suitable replacement batteries see No. 081365 IP Index of Protection: IP 54 Torch function: Focus Illumination: 300 lm Illumination step 2: 100 lm Light current boost: 450 lm Working life: 1 h Lighting life stage 2: 2.5 h Illumination duration boost: 30 s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- HOLEX LED torch with rechargeable battery- Type: 170 (081364 170)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- COAST Coast CST-30323 XP18R Rechargeable Flashlight (CST-30323)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- Holex Rechargeable Flashlights