Shop All Handheld Flashlights
Holex
LED torch with batteries- Colour: GREY
Mfr # 081437 GREY
Zoro # G010733926
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081437 GREY
- Zoro # G010733926
- UPC # 4062406087401
- Country of Origin China
- Category Handheld Flashlights
Description
High-quality- long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. - Anti-roll protection. - Rubber cover for the operating button. With focussable lamp head. In various colours. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 250 lm Illumination step 2: 100 lm Working life: 4 h Lighting life stage 2: 12 h Number of batteries contained: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- ILC Replacement for Norman Lamps 949 White LED Replacement replacement light bulb lamp (949 WHITE LED REPLACEMENT NORMAN LAMPS)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- HASTINGS HOME Down Mattress Topper 4" Gusset Duck and Down Filled Featherbed with Cotton Cover Pillow Top, King (224996ZZO)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ENERGIZER Black No CR123 (ENPMHT1L)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- Holex Handheld Flashlights