Shop All Handheld Flashlights
Holex
LED torch with batteries- Colour: BLACK
Mfr # 081437 BLACK
Zoro # G810733973
product price: $30.35
/ea
$30.35
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
- Brand Holex
- MFR # 081437 BLACK
- Zoro # G810733973
- UPC # 4062406087364
- Country of Origin China
- Category Handheld Flashlights
Description
High-quality- long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. - Anti-roll protection. - Rubber cover for the operating button. With focussable lamp head. In various colours. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 250 lm Illumination step 2: 100 lm Working life: 4 h Lighting life stage 2: 12 h Number of batteries contained: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- URREA Waterproof flashlight 100lm (LPA10)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74500)
- DORCY Dorcy International 3280344 41-3103 LED Waterproof 3D Lantern (35355431032)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- Holex Handheld Flashlights