Shop All Handheld Flashlights
Holex
LED torch- black with batteries- Type: 94
Mfr # 081533 94
Zoro # G810733911
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081533 94
- Zoro # G810733911
- UPC # 4062406256500
- Country of Origin China
- Category Handheld Flashlights
Description
High-quality- long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. - Anti-roll protection. - Rubber cover for the operating button. With focussable lamp head. - Small and handy- but with a powerful beam. - With a handy key ring. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 35 lm Working life: 7 h Number of batteries contained: 1 Battery type: Micro- AAA Overall length: 94 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMA)
- BAYCO Rechargeable Flashlight w Magnet Green (BAYNSR-9940XL-G)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- Holex Handheld Flashlights