Shop All Handheld Flashlights
Holex
LED torch- black with batteries- Type: 117
Mfr # 081533 117
Zoro # G310733909
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 081533 117
- Zoro # G310733909
- UPC # 4062406258412
- Country of Origin China
- Category Handheld Flashlights
Description
High-quality- long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. - Anti-roll protection. - Rubber cover for the operating button. With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 160 lm Working life: 5 h Number of batteries contained: 1 Battery type: Mignon- AA Overall length: 117 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS HD Dock Light LED Head Only (60-5407)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- NIGHTSTICK Low Profile Head Lamp, LED, 450 lm (NSP-4616B)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Streamlight 88061 ProTac 1L1AA 350 Lumen Dual Fuel Everyday UltraCompact Carry Light (88061)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- KODIAK Kiran 10,000 Lumen Tactical Flashlight (K-KIRAN-6/12)
- CRAFTSMAN Automotive 280-Lumen LED Articulating Wo (CMMT25164)
- Holex Handheld Flashlights