Shop All Mini and Specialty Flashlights
Holex
LED pen torch with rechargeable battery- Type: 120
Mfr # 081360 120
Zoro # G410733984
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081360 120
- Zoro # G410733984
- UPC # 4062406942557
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
Sturdy- rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam. - Charging and discharge monitoring by means of coloured LED in the switch. - Long running time with constant light output. - USB-C charging socket. - Anti-roll protection. - With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable and battery. With hand loop. Note: For suitable replacement batteries see No. 081365 IP Index of Protection: IP 54 Torch function: Focus Illumination: 80 lm Illumination step 2: 30 lm Light current boost: 130 lm Working life: 1 h Lighting life stage 2: 3 h Illumination duration boost: 30 s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS 100W Incandescent Black Lantern Outdoor Wall Light Fixture (IOL3BK)
- ILC Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp (FDS18E35/4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- HOLEX LED pen flashlight with batteries, Type: CRI-PEN (081461 CRI-PEN)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- PROPAC FLASHLIGHT 9 LED, AAA, CERT (D5005-CERT)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (20571)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- POWEROPTIX Flashlight 4 LED 2AA - Asst Colors (032-60200)
- LITEZALL The COBFOB Tactical Keychain Light (LA-COBFOB-8/16)
- Holex Mini and Specialty Flashlights