Shop All Hex Key Sets
Holex
L-wrench Set, 9 Pc, 1.5 to 10 mm
Mfr # 626072 9
Zoro # G211460584
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish nickel-plated
- Tip Size 1.5 to 10 mm
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 626072 9
- Zoro # G211460584
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 to 10 mm |
Details
Finish | nickel-plated |
Item | L-wrench |
Number of Pieces | 9 |
Description
L-wrench Set, 9 Pc, 1.5 to 10 mm. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-vanadium steel- end faces squared and chamfered. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626037: Size 1.5- 2- 2.5- 3- 4- 5- 6- 8- 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Knife, Fine Blade Edge (46009)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- Holex Hex Key Sets