Shop All Drill Bit Sets
Holex
Jobber drill set HSS No. 114000 in a case- uncoated- Type: 1-10-5
Mfr # 115000 1-10,5
Zoro # G909578423
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Type Jobber drill
- Drill Bit Point Angle 118°
- Drill Range 1 mm
- Diameter Tolerance h8
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 115000 1-10,5
- Zoro # G909578423
- UPC # 4045197024053
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Diameter Tolerance | h8 |
Details
Drill Bit Type | Jobber drill |
Drill Bit Point Angle | 118° |
Drill Range | 1 mm |
Coating | Uncoated |
Number of Teeth | 2 |
Shank Type | Plain Shank |
Case Included | Yes |
Coolant Through | No |
Number of Drills | 24 |
Incremental Steps of Drills | 0.5 mm |
Material | HSS |
Description
Composed of jobber drills DIN 338. Roll forged- standard helix angle- core thickness- and core taper. No interruption in the material structure- so the drill is more resilient and suitable for arduous drilling tasks e. g. with hand held drills. Economy version. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 - 10.5 mm Number of drills: 24 Tapping hole dia : 3.3- 4.2- 6.8- 10.2 mm Incremental steps of drills: 0.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- ICS Rear Handle Ground Support (543972)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- CENTURY DRILL & TOOL Brad Point Wood Bit Set 25Pc 1/8" To 1/2" By 1/64Ths (37280)
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- CLEVELAND 29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64 (C70365)
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64 (43639)
- Holex Drill Bits