Shop All Locking Clamps
Holex
Interchangeable One-hand Clamp, Jaw Capacity: 600mm
Mfr # 860286 600
Zoro # G111469960
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 90 mm
- Jaw Width 200 mm
- Max. Jaw Opening 600 mm
- Jaw Capacity 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860286 600
- Zoro # G111469960
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 90 mm |
Jaw Width | 200 mm |
Details
Max. Jaw Opening | 600 mm |
Item | One-hand Clamp |
Jaw Capacity | 600 mm |
Description
Interchangeable One-hand Clamp, Jaw Capacity: 600mm. Version: Ergonomically shaped 2-component plastic handle- burnished rail of drawn steel. No tools required for conversion to spreading- thanks to intelligent release mechanism in the upper part- reversible. With release handle for quick adjustment. Application: General purpose use- easy to use one-handed for clamping pressures up to 2000 N. Cross section of the slide rail: 20x6 mm Spreading width: 200 - 865 mm Throat: 90 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Bridge (Construction) Reamer 1-1/8" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/8HEX-MAG)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- OTC Puller Jaw (32054)
- Holex Clamps