Shop All Locking Clamps
Holex
Interchangeable One-hand Clamp, Jaw Capacity: 450mm
Mfr # 860286 450
Zoro # G311470162
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 90 mm
- Jaw Width 200 mm
- Max. Jaw Opening 450 mm
- Jaw Capacity 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860286 450
- Zoro # G311470162
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 90 mm |
Jaw Width | 200 mm |
Details
Item | One-hand Clamp |
Max. Jaw Opening | 450 mm |
Jaw Capacity | 450 mm |
Description
Interchangeable One-hand Clamp, Jaw Capacity: 450mm. Version: Ergonomically shaped 2-component plastic handle- burnished rail of drawn steel. No tools required for conversion to spreading- thanks to intelligent release mechanism in the upper part- reversible. With release handle for quick adjustment. Application: General purpose use- easy to use one-handed for clamping pressures up to 2000 N. Cross section of the slide rail: 20x6 mm Spreading width: 200 - 715 mm Throat: 90 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- KAPRO 992 Digital T-Bevel (992)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- Holex Locking Clamps