Shop All Locking Clamps
Holex
Interchangeable One-hand Clamp, Jaw Capacity: 300mm
Mfr # 860286 300
Zoro # G111470164
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 90 mm
- Jaw Width 200 mm
- Max. Jaw Opening 300 mm
- Jaw Capacity 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860286 300
- Zoro # G111470164
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 90 mm |
Jaw Width | 200 mm |
Details
Item | One-hand Clamp |
Max. Jaw Opening | 300 mm |
Jaw Capacity | 300 mm |
Description
Interchangeable One-hand Clamp, Jaw Capacity: 300mm. Version: Ergonomically shaped 2-component plastic handle- burnished rail of drawn steel. No tools required for conversion to spreading- thanks to intelligent release mechanism in the upper part- reversible. With release handle for quick adjustment. Application: General purpose use- easy to use one-handed for clamping pressures up to 2000 N. Cross section of the slide rail: 20x6 mm Spreading width: 200 - 565 mm Throat: 90 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-07)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- IRWIN Locking Panel Clamp, 9" (251)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- Holex Locking Clamps