Shop All Impact Sockets
Holex
Impact Socket, 3/8 inch Drive, 6 pt, Deep, 15/16 inch
Mfr # 650202 15/16
Zoro # G409573836
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65 mm
- Size 15/16 inch
- Product Type Socket Insert
- Drive Output End Diameter 32 mm
- Square Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 650202 15/16
- Zoro # G409573836
- UPC # 4062406313326
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 65 mm |
Size | 15/16 inch |
Drive Output End Diameter | 32 mm |
Square Size | 3/8 in |
Width Across Flats | 15/16 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 3/8 in dia drive output end: 32 mm Length: 65 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 1/2 inch (650202 1/2)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 7/16 inch (650202 7/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 11/16 inch (651002 11/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 10MM (7010MHM)
- Holex Sockets & Ratchets