Shop All Impact Sockets
Holex
Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch
Mfr # 652202 13/16
Zoro # G509573996
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 85 mm
- Size 13/16 inch
- Drive Output End Diameter 38 mm
- Square Size 3/4 in
- Product Type Socket Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 652202 13/16
- Zoro # G509573996
- UPC # 4062406313920
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 85 mm |
Size | 13/16 inch |
Drive Output End Diameter | 38 mm |
Square Size | 3/4 in |
Width Across Flats | 13/16 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 3/4 in dia drive output end: 38 mm Length: 85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-20MM)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2 inch (653202 2)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-9/16 inch (653202 2.9/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/4 inch (653202 2.1/4)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 11/16 inch (651002 11/16)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- Holex Impact Sockets