Shop All Impact Sockets
Holex
Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch
Mfr # 652002 13/16
Zoro # G109573884
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 52 mm
- Size 13/16 inch
- Drive Output End Diameter 38 mm
- Drive Profile Hexagon Socket
- Square Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 652002 13/16
- Zoro # G109573884
- UPC # 4062406313715
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 52 mm |
Size | 13/16 inch |
Drive Output End Diameter | 38 mm |
Square Size | 3/4 in |
Width Across Flats | 13/16 in |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 3/4 in dia drive output end: 38 mm Length: 52 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2440)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 1.1/2 inch (652202 1.1/2)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 9/16 inch (650202 9/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/8 inch (653202 2.1/8)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXN5)
- Holex Impact Sockets