Shop All Impact Sockets
Holex
Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/16 inch
Mfr # 651202 1.1/16
Zoro # G309573950
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 mm
- Size 1.1/16 inch
- Product Type Socket Insert
- Square Size 1/2 in
- Drive Output End Diameter 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 651202 1.1/16
- Zoro # G309573950
- UPC # 4062406313630
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 78 mm |
Size | 1.1/16 inch |
Square Size | 1/2 in |
Drive Output End Diameter | 38 mm |
Width Across Flats | 1,1/16 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in dia drive output end: 38 mm Length: 78 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- BON TOOL Bon 72-299 Brick Trowel, Carbon Steel Nl 13" Comfort Grip Handle (72-299)
- METABO Bandsaw blades 32-7/8" x 1/2" x .020" 14/18TPI PK (626429000)
- BIG HORN Cyclone 5 Gallon Dust Separator (11142)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-1/4 inch (653202 1.1/4)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 1.5/8 inch (652202 1.5/8)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 15/16 inch (651202 15/16)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 9/16 inch (650202 9/16)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-5/8 inch (652002 1.5/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/8 inch (653202 2.1/8)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size, Standard Socket, black oxide (J07511T)
- Holex Impact Sockets