Shop All Impact Sockets
Holex
Impact Socket, 1/2 inch Drive, 6 pt, 9/16 inch
Mfr # 651002 9/16
Zoro # G109574003
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Size 9/16 inch
- Square Size 1/2 in
- Drive Profile Hexagon Socket
- Width Across Flats 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 651002 9/16
- Zoro # G109574003
- UPC # 4062406313371
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 38 mm |
Size | 9/16 inch |
Square Size | 1/2 in |
Width Across Flats | 9/16 in |
Drive Output End Diameter | 24 mm |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in dia drive output end: 24 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU18)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/32 (C71030)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 13/16 inch (651202 13/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/2 inch (653002 2.1/2)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 1/4 inch (650102 1/4)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- Holex Impact Sockets