Shop All Impact Sockets
Holex
Impact Socket, 1/2 inch Drive, 6 pt, 3/8 inch
Mfr # 651002 3/8
Zoro # G209573876
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Size 3/8 inch
- Product Type Socket Insert
- Drive Profile Hexagon Socket
- Width Across Flats 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 651002 3/8
- Zoro # G209573876
- UPC # 4062406313340
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 38 mm |
Size | 3/8 inch |
Width Across Flats | 3/8 in |
Square Size | 1/2 in |
Drive Output End Diameter | 22 mm |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in dia drive output end: 22 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J10024)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- HHIP 7/8 X 6-1/2" Lathe Mandrel (3902-2056)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-1/4 inch (653202 1.1/4)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/16 inch (651202 7/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/16 inch (651202 1.1/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- Holex Impact Sockets