Shop All Impact Sockets
Holex
Impact Socket, 1 inch Drive, 6 pt, Deep, 2 inch
Mfr # 653202 2
Zoro # G709573888
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 95 mm
- Size 2 inch
- Width Across Flats 2 in
- Product Type Socket Insert
- Drive Profile Hexagon Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 653202 2
- Zoro # G709573888
- UPC # 4062406318574
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 95 mm |
Size | 2 inch |
Width Across Flats | 2 in |
Square Size | 1 in |
Drive Output End Diameter | 58 mm |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in dia drive output end: 58 mm Length: 95 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- WELLER Crescent 1/2 in. drive SAE Ratchet 72 teeth (CRW13)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-M (44183)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/8 inch (653202 2.5/8)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/16 inch (651202 1.1/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 3/8 inch (651002 3/8)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6352)
- Holex Sockets & Ratchets