Shop All Impact Sockets
Holex
Impact Socket, 1 inch Drive, 6 pt, Deep, 2-9/16 inch
Mfr # 653202 2.9/16
Zoro # G709573871
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 125 mm
- Size 2.9/16 inch
- Drive Output End Diameter 62 mm
- Square Size 1 in
- Width Across Flats 2-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 653202 2.9/16
- Zoro # G709573871
- UPC # 4062406318666
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 125 mm |
Size | 2.9/16 inch |
Drive Output End Diameter | 62 mm |
Square Size | 1 in |
Width Across Flats | 2-9/16 in |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in dia drive output end: 62 mm Length: 125 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- INGERSOLL-RAND 8" Diagonal Pliers (CRMO) (IR) (755603)
- BETA T-Handle Wrench, Male, 1/8" (009510752)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/4 inch (653202 2.1/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 1/4 inch (650202 1/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 1/4 inch (650102 1/4)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/16 inch (651202 1.1/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/16 inch (651202 7/16)
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- Holex Sockets & Ratchets