Shop All Impact Sockets
Holex
Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/8 inch
Mfr # 653202 1.5/8
Zoro # G409573874
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 92 mm
- Size 1.5/8 inch
- Drive Output End Diameter 52 mm
- Drive Profile Hexagon Socket
- Product Type Socket Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 653202 1.5/8
- Zoro # G409573874
- UPC # 4062406318512
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 92 mm |
Size | 1.5/8 inch |
Drive Output End Diameter | 52 mm |
Square Size | 1 in |
Width Across Flats | 1-5/8 in |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in dia drive output end: 52 mm Length: 92 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- PROTO 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J205G)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-5/8 inch (652002 1.5/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3 inch (653002 3)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 11/16 inch (651002 11/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 13/16 inch (651202 13/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 15/16 inch (651002 15/16)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- Holex Impact Sockets