Shop All Impact Sockets
Holex
Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch
Mfr # 653202 1.5/16
Zoro # G409574000
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90 mm
- Size 1.5/16 inch
- Drive Profile Hexagon Socket
- Product Type Socket Insert
- Width Across Flats 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 653202 1.5/16
- Zoro # G409574000
- UPC # 4062406318468
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 90 mm |
Size | 1.5/16 inch |
Width Across Flats | 1-5/16 in |
Square Size | 1 in |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in Length: 90 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- ILC Replacement for Bosch Bat838 Battery (BAT838)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/2 inch (653002 2.1/2)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 7/16 inch (650102 7/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 1/4 inch (650102 1/4)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (J7214M)
- Holex Sockets & Ratchets