Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated
Mfr # 132680 M30
Zoro # G909574364
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 180 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 132680 M30
- Zoro # G909574364
- UPC # 4062406373931
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 22 mm |
Overall Length | 180 mm |
Thread Length | 90 mm |
Thread Size | M30 |
Pre-Drill Diameter | 26.5 mm |
Tapping Hole Diameter | 26.5 mm |
Shank Square Size | 18 mm |
Diameter | 30 mm |
Thread Diameter | 30 mm |
Description
With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 3.5 mm Overall length L: 180 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 26.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Pin Spanner Wrenches, MARTIN TOOLS (460)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- REGAL CUTTING TOOLS #10-32 H3 4 Flt. Plug Extension Tap - 6" SS (015323AS)
- Holex Taps