Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated
Mfr # 133425 3/8-24
Zoro # G509574368
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 90 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 133425 3/8-24
- Zoro # G509574368
- UPC # 4062406374334
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 90 mm |
Thread Length | 28.59 mm |
Tapping Hole Diameter | 8.5 mm |
Thread Diameter | 9.53 mm |
Diameter | 9.53 mm |
Thread Size | 3/8-24 UNF |
Shank Square Size | 5.5 mm |
Pre-Drill Diameter | 8.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 376 Threads per inch: 24 Thread dia : 9.53 mm Overall length L: 90 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 8.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- KO-KEN T Handle Socket 1/2 6 Point 300 x 250mm (104A-1/2)
- TOOLPRO 2 Square Drive Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60650)
- BON TOOL Bon 83-257 Leaf Andsquareuare, 5/8" (83-257)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- Holex Taps