Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated
Mfr # 133375 3/4-10
Zoro # G409574284
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 125 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 133375 3/4-10
- Zoro # G409574284
- UPC # 4062406374297
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 14 mm |
Overall Length | 125 mm |
Thread Length | 57.15 mm |
Thread Size | 3/4-10 UNC |
Shank Square Size | 11 mm |
Tapping Hole Diameter | 16.5 mm |
Thread Diameter | 19.05 mm |
Diameter | 19.05 mm |
Pre-Drill Diameter | 16.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 (12347)
- DEWALT 1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5819)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- Holex Taps