Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated
Mfr # 133425 1/2-20
Zoro # G509574320
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 133425 1/2-20
- Zoro # G509574320
- UPC # 4062406374358
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 38.1 mm |
Shank Square Size | 7 mm |
Thread Diameter | 12.7 mm |
Thread Size | 1/2-20 UNF |
Tapping Hole Diameter | 11.5 mm |
Pre-Drill Diameter | 11.5 mm |
Diameter | 12.7 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 376 Threads per inch: 20 Thread dia : 12.7 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1127T)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- Holex Taps