Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated
Mfr # 133425 10-32
Zoro # G109574447
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 70 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 133425 10-32
- Zoro # G109574447
- UPC # 4062406373474
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 70 mm |
Thread Length | 14.49 mm |
Pre-Drill Diameter | 4.1 mm |
Thread Diameter | 4.83 mm |
Shank Square Size | 4.9 mm |
Diameter | 4.83 mm |
Thread Size | 10-32 UNF |
Tapping Hole Diameter | 4.1 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 371 Threads per inch: 32 Thread dia : 4.83 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.1 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- GEDORE Splitting Chisel, 240 x 26 x 7mm (104)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- EXCEL BLADES 2" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60018)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Plug Extension Tap - 8" (015429AS)
- Holex Taps