Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M5 Tap Thread Size, TiN Coated
Mfr # 135910 M5
Zoro # G309574094
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 70 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 135910 M5
- Zoro # G309574094
- UPC # 4062406374426
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 70 mm |
Thread Length | 15 mm |
Shank Square Size | 4.9 mm |
Thread Size | M5 |
Tapping Hole Diameter | 4.2 mm |
Pre-Drill Diameter | 4.2 mm |
Diameter | 5 mm |
Thread Diameter | 5 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.8 mm Overall length L: 70 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- MILWAUKEE TOOL SHOCKWAVE Torx 1” Insert Bit Set - 7PC (48-32-4615)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54584)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652008008)
- Holex Taps