Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M20 Tap Thread Size, TiN Coated
Mfr # 135910 M20
Zoro # G609574046
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 140 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 135910 M20
- Zoro # G609574046
- UPC # 4062406374495
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 16 mm |
Overall Length | 140 mm |
Thread Length | 60 mm |
Shank Square Size | 12 mm |
Tapping Hole Diameter | 17.5 mm |
Pre-Drill Diameter | 17.5 mm |
Thread Size | M20 |
Thread Diameter | 20 mm |
Diameter | 20 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2.5 mm Overall length L: 140 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 17.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- Holex Extension Taps