Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M2 Tap Thread Size, TiN Coated
Mfr # 135910 M2
Zoro # G309574063
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 45 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 135910 M2
- Zoro # G309574063
- UPC # 4062406373481
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 45 mm |
Thread Length | 6 mm |
Thread Diameter | 2 mm |
Diameter | 2 mm |
Tapping Hole Diameter | 1.6 mm |
Shank Square Size | 2.1 mm |
Pre-Drill Diameter | 1.6 mm |
Thread Size | M2 |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.4 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- HHIP M12 X 1.75 7 Piece Transfer Screw Set (3601-1012)
- DIABLO 1-7/8 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSS-S5)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015111AS)
- Holex Extension Taps