Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated
Mfr # 138050 9/16-18
Zoro # G209574231
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 11 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 138050 9/16-18
- Zoro # G209574231
- UPC # 4062406374952
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 11 mm |
Overall Length | 100 mm |
Thread Length | 35.72 mm |
Diameter | 14.29 mm |
Shank Square Size | 9 mm |
Pre-Drill Diameter | 12.9 mm |
Thread Diameter | 14.29 mm |
Tapping Hole Diameter | 12.9 mm |
Thread Size | 9/16-18 UNF |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 18 Thread dia : 14.29 mm Overall length L: 100 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12.9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- Holex Extension Taps