Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 8X0.75 Tap Thread Size, TiN Coated
Mfr # 137170 8X0,75
Zoro # G209574415
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 80 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 8X0,75
- Zoro # G209574415
- UPC # 4062406374570
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 80 mm |
Thread Length | 20 mm |
Thread Size | M8-0.75 |
Thread Diameter | 8 mm |
Pre-Drill Diameter | 7.2 mm |
Diameter | 8 mm |
Tapping Hole Diameter | 7.2 mm |
Shank Square Size | 4.9 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.75 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 7.2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Tool Storage Shelf, Garage, Shed or Workshop Wall Mountable Organizer Rack, 61 Slots, 4 Hooks (338233NUQ)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 33/64 (C12186)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1208)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- Holex Taps