Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated
Mfr # 138050 7/8-14
Zoro # G709574212
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 125 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 138050 7/8-14
- Zoro # G709574212
- UPC # 4062406374983
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 125 mm |
Thread Length | 55.56 mm |
Pre-Drill Diameter | 20.4 mm |
Thread Diameter | 22.23 mm |
Diameter | 22.23 mm |
Shank Square Size | 14.5 mm |
Tapping Hole Diameter | 20.4 mm |
Thread Size | 7/8-14 UNF |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 14 Thread dia : 22.23 mm Overall length L: 125 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 20.4 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 1-1/2" ClogChopper W/ R-Connector for 1-1/2 - 3" Pipe (R-1-1/2CG)
- HHIP 5C Mount 3" 3-Jaw Lathe Chuck (3900-4701)
- TENNANT Carpet Floor Tool Kit, Hose 1-1/4" dia. (KTRI05821)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- Holex Extension Taps