Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 6X0.75 Tap Thread Size, TiN Coated
Mfr # 137170 6X0,75
Zoro # G209574347
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.5 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 80 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 6X0,75
- Zoro # G209574347
- UPC # 4062406374556
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 4.5 mm |
Overall Length | 80 mm |
Thread Length | 15 mm |
Tapping Hole Diameter | 5.2 mm |
Thread Size | M6-0.75 |
Shank Square Size | 3.4 mm |
Diameter | 6 mm |
Thread Diameter | 6 mm |
Pre-Drill Diameter | 5.2 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.75 mm Overall length L: 80 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 5.2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-105MM)
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S (FL5-HS-1024R)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- Holex Extension Taps