Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 6X0.5 Tap Thread Size, TiN Coated
Mfr # 137170 6X0,5
Zoro # G309574407
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.5 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 80 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 6X0,5
- Zoro # G309574407
- UPC # 4062406374549
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 4.5 mm |
Overall Length | 80 mm |
Thread Length | 15 mm |
Shank Square Size | 3.4 mm |
Pre-Drill Diameter | 5.5 mm |
Thread Size | M6-0.5 |
Thread Diameter | 6 mm |
Diameter | 6 mm |
Tapping Hole Diameter | 5.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 80 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 5.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4lbs Blacksmith Hammer with Hickory Wood Handle, 14" (EBH-414W)
- RIDGID Dies, Univ 5/8 Nf Hs (48325)
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- Holex Extension Taps