Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 5X0.5 Tap Thread Size, TiN Coated
Mfr # 137170 5X0,5
Zoro # G209574385
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 70 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 5X0,5
- Zoro # G209574385
- UPC # 4062406374532
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 70 mm |
Thread Length | 12.5 mm |
Shank Square Size | 2.7 mm |
Thread Size | M5-0.5 |
Thread Diameter | 5 mm |
Pre-Drill Diameter | 4.5 mm |
Diameter | 5 mm |
Tapping Hole Diameter | 4.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 70 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 4.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- POWERBUILT 1/2" Drive 1-3/16" 12Pt Socket (642010)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- Holex Extension Taps