Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 12X1 Tap Thread Size, TiN Coated
Mfr # 137170 12X1
Zoro # G309574025
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 12X1
- Zoro # G309574025
- UPC # 4062406374617
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 30 mm |
Tapping Hole Diameter | 11 mm |
Pre-Drill Diameter | 11 mm |
Diameter | 12 mm |
Shank Square Size | 7 mm |
Thread Diameter | 12 mm |
Thread Size | M12-1 |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 12"L, Round (LBH009)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- Holex Extension Taps