Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 10X1 Tap Thread Size, TiN Coated
Mfr # 137170 10X1
Zoro # G409574079
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 90 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 137170 10X1
- Zoro # G409574079
- UPC # 4062406374594
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 90 mm |
Thread Length | 25 mm |
Pre-Drill Diameter | 9 mm |
Shank Square Size | 5.5 mm |
Diameter | 10 mm |
Tapping Hole Diameter | 9 mm |
Thread Size | M10-1 |
Thread Diameter | 10 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1 mm Overall length L: 90 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-09)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- Holex Taps