Shop All Cobalt End Mills
Holex
HSS-Co8 Square End Mill, 6 mm Dia, TiAlN Coated
Mfr # 191590 6
Zoro # G509573385
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 6 mm
- Shank Type DIN 1835 B to h6
- End Mill Material HSS Co 8
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 191590 6
- Zoro # G509573385
- UPC # 4045197103710
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Milling Diameter | 6 mm |
Overall Length | 57 mm |
Shank Dia. | 6 mm |
Min. Cutting Depth | 0.01 mm |
Flute Length | 13 mm |
Max. Cutting Depth - Side Milling | 13 mm |
Diameter Tolerance | k10 |
Details
Shank Type | DIN 1835 B to h6 |
End Mill Material | HSS Co 8 |
Finish | TiAlN |
End Mill Cutting Type | End / face mill - N |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 30-40 ° |
Coolant Through | No |
Correction Factor | 1.25 |
Number of Teeth | 4 |
Standards | DIN 844 B |
Slot Milling Feed in Steel | 0.014 mm |
Chamfer Angle | 90 Degrees |
Description
Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overall length L: 57 mm Shank dia Ds: 6 mm Feed fz for slot milling in steel < 750N/mm2: 0.014 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- PROTO 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L (J5441-14M)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- HOLEX HSS-Co8 Square End Mill, 9 mm Dia, TiAlN Coated (191590 9)
- HOLEX HSS-Co8 Square End Mill, 15 mm Dia, TiAlN Coated (191590 15)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- HOLEX HSS-Co8 Square End Mill, 5 mm Dia, TiAlN Coated (191590 5)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- Holex Cobalt End Mills