Shop All Cobalt End Mills
Holex
HSS-Co8 Roughing End Mill, 8 mm Dia, TiAlN Coated
Mfr # 192850 8
Zoro # G709573383
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69 mm
- Shank Dia. 10 mm
- Shank Type DIN 1835 B to h6
- End Mill Material HSS Co 8
- Cutting Direction horizontal, oblique and vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 192850 8
- Zoro # G709573383
- UPC # 4045197108210
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Milling Diameter | 8 mm |
Overall Length | 69 mm |
Shank Dia. | 10 mm |
Chamfer Width | 0.3 mm |
Max. Cutting Depth - Slot Milling | 16 mm |
Flute Length | 19 mm |
Min. Cutting Depth | 0.3 mm |
Max. Cutting Depth - Side Milling | 19 mm |
Diameter Tolerance | js12 |
Details
Shank Type | DIN 1835 B to h6 |
End Mill Material | HSS Co 8 |
Cutting Direction | horizontal, oblique and vertical |
Finish | TiAlN |
End Mill Cutting Type | End / face mill |
Helix angle | 30 ° |
Milling Profile | HR |
Slot Milling Feed in Steel | 0.014 mm |
Chamfer Angle | 45 Degrees |
Correction Factor | 1.25 |
Standards | DIN 844 |
Number of Teeth | 3 |
Coolant Through | No |
Description
Relief ground fine pitch knuckle form profile. center cutting teeth for plunging. Economy version. Through-coolant: no Tolerance nominal dia : js12 No. of teeth Z: 3 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overall length L: 69 mm Shank dia Ds: 10 mm Corner chamfer width at 45Deg : 0.3 mm Feed fz for slot milling in steel < 900N/mm2: 0.014 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- SUNEX 1/2" Drive Unv Impact Socket Set, Metric, 13 pcs (2665)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Ball Endmill (210-030)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- HOLEX HSS-Co8 Roughing End Mill, 6 mm Dia, TiAlN Coated (192850 6)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- HOLEX HSS-Co8 Square End Mill, 9 mm Dia, TiAlN Coated (191590 9)
- HOLEX HSS-Co8 Square End Mill, 6 mm Dia, TiAlN Coated (191590 6)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- Holex Cobalt End Mills