Shop All Toggle & Latch Clamps
Holex
Horizontal Toggle Clamp, 33 mm Clamping Height
Mfr # 376625 3
Zoro # G711460770
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3
- Overall Height 68.5 mm
- Overall Length 190 mm
- Bore Dia. 6.6 mm
- Contact Screw M8 x 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 376625 3
- Zoro # G711460770
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height | 68.5 mm |
Overall Length | 190 mm |
Bore Dia. | 6.6 mm |
Details
Item | Horizontal toggle clamp |
Type | 3 |
Contact Screw | M8 x 50 mm |
Description
Horizontal Toggle Clamp, 33 mm Clamping Height. Version: Captive contact screws. With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 26 mm Hole spacing f: 31.6 mm Bore Dia d: 6.6 mm Clamping height H: 33 mm Clamping force P1: 1650 N Clamping force P2: 2300 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Combination Set 5pc Mtrc (083-21210)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- WESTWARD 18-Piece Impact Bit Socket Set, 1/2 in Drive, SAE/Metric, 6 Point, Black Oxide (4PRH3)
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- Holex Clamps