Shop All Toggle & Latch Clamps
Holex
Horizontal Toggle Clamp, 18 mm Clamping Height
Mfr # 376625 1
Zoro # G211460775
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1
- Bore Dia. 5.2 mm
- Overall Length 105 mm
- Contact Screw M5 x 30 mm
- Overall Height 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 376625 1
- Zoro # G211460775
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Bore Dia. | 5.2 mm |
Overall Length | 105 mm |
Overall Height | 38 mm |
Details
Item | Horizontal toggle clamp |
Type | 1 |
Contact Screw | M5 x 30 mm |
Description
Horizontal Toggle Clamp, 18 mm Clamping Height. Version: Captive contact screws. With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 13.5 mm Hole spacing f: 19.7 mm Bore Dia d: 5.2 mm Clamping height H: 18 mm Clamping force P1: 460 N Clamping force P2: 700 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- ELESA Adjustable hook clamp, TLN.Z-14/72-84+R (TLN.)
- ELESA Support clamp for panels and electro-welded mesh, PPR.30-5-C9 (PPR)
- Holex Clamps