Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 8mm
Mfr # 637687 8
Zoro # G410591546
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637687 8
- Zoro # G410591546
- UPC # 4067263069980
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 17 mm Length: 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- H & H INDUSTRIAL PRODUCTS Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base (7121-0025)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 1/2 in Drive Insulated Socket 8 mm, Hex, Metric (31608)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- WIHA 1/4 in Drive Insulated Socket 7/16 in, Hex, SAE (31343)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- WIHA 1/2 in Drive Insulated Socket 30 mm, Hex, Metric (31630)
- Holex Sockets & Ratchets