Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 19mm
Mfr # 637687 19
Zoro # G210591579
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637687 19
- Zoro # G210591579
- UPC # 4067263080480
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 31 mm Length: 47 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Impact Step Drill Bit (17 Steps), 7/8"- (DSD1125S17)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 1/2 in Drive Insulated Socket 18 mm, Hex, Metric (31618)
- WIHA 3/8 in Drive Insulated Socket 14 mm, Hex, Metric (31514)
- Holex Insulated Sockets