Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 18mm
Mfr # 637687 18
Zoro # G510591606
$23.85
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
- Brand Holex
- MFR # 637687 18
- Zoro # G510591606
- UPC # 4067263080473
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 30 mm Length: 45 mm
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
- TOOLPRO Circle Cutter (TP02130)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.208)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 14 mm, Hex, Metric (31514)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- WIHA 3/8 in Drive Insulated Socket 1/4 in, Hex, SAE (31425)
- Holex Insulated Sockets