Shop All Insulated Sockets
Holex
Hexagon socket- 3/8 inch fully insulated- Width across flats: 16mm
Mfr # 637687 16
Zoro # G410591485
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 637687 16
- Zoro # G410591485
- UPC # 4067263080459
- Country of Origin China
- Category Insulated Sockets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Square drive: 3/8 in drive output end: 27 mm Length: 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- STM 4Pc Pin Chuck Set (606226)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- HOLEX Hexagon socket- 3/8 inch fully insulated- Width across flats: 12mm (637687 12)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- WIHA 1/2 in Drive Insulated Socket 27 mm, Hex, Metric (31627)
- WIHA 1/2 in Drive Insulated Socket 21 mm, Hex, Metric (31621)
- Holex Insulated Sockets